Beli diesel compression tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Compression Tester
    Mulai

    Rp1.199.900

    monotaro Compression Tester
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  2. Startools Diesel Compression Tester
    Mulai

    Rp1.499.900

    Startools Diesel Compression Tester
    Deskripsi:
    • Diesel compression tester set Includes all the necessary components to test diesel compression on most diesel trucks, cars and tractors.• Constructed of durable carbon Steel with a chrome plated gauge for accurate measurements in harsh environments.
  3. NPA (Toyo Tech) Compression Tester For Diesel Engine
    Mulai

    Rp13.999.900

    NPA (Toyo Tech) Compression Tester For Diesel Engine
    Deskripsi:
    Measure the compression by connecting the attached adapter compatible with the diesel engine.DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugs
    atribut:
    • Overall Length (mm): (Tester) 610, using hose
    • Mass (g): (Total) Approx. 3680
    • Included Accessories: Adapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
    • Diameter (φmm): (Meter) 75
    • Engine Model: (Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
    • Case Dimensions (mm): (Metal) W335xD225xH55
    • Maximum Scale: 7MPa (approx. 70kgf / cm2 )
    • Minimum Scale (MPa): 0.2
  4. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp779.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  5. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp4.799.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp339.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  7. JTC Compression Tester Full
    Mulai

    Rp2.899.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. NPA Compression Gauge for Diesel
    Mulai

    Rp10.999.900

    NPA Compression Gauge for Diesel
    atribut:
    • Meter Diameter (mm): ø75
    • Maximum Scale (g/cm²): 70
    • Minimum Scale (kg/cm²): 2
    • Packing Size (mm): 335x220x50
    • Case: Metallic Case
    • Weight (g): 3800
    • Total Weight (g): Approx. 1350
  9. TONATA Speed Bump
    BARU
    Mulai

    Rp75.900

    TONATA Speed Bump
    Deskripsi:
    Rubber Speed Bump / Polisi Tidur Karet Dengan ScotlightPemasangan mudah, awet, dan terlihat jelas saat malam hari.
    atribut:
    • Material: Solid Rubber
  10. JTC Fuel Injection Test Set
    Mulai

    Rp7.999.900

    JTC Fuel Injection Test Set
    atribut:
    • Air Pressure (psi): 0-145
    • Coler: 3-1/2\" inch
    • Pressure Range (kPa): 0-1000
  11. Value Vacuum Pump
    Mulai

    Rp1.299.900

  12. STAHLWILLE Torque Angle Gauges 1/2inch
    Mulai

    Rp2.899.900

    STAHLWILLE Torque Angle Gauges 1/2inch
    Deskripsi:
    for angle controlled bolt/screw tightening, with static read-off point. Read-off possible from any angle thanks to a pair of angled scales.Removable magnet for attaching sockets with 1/2" internal square drive.For use in conjunction with tightening tools such as Service MANOSKOPNo 730N. Since this tightening method requires a pre-determined snug torque to be applied, it is essential to choose a torque wrench covering both snug torque as well as maximum torque required to reach the recommended tightening angle. Whether 1/2" or 3/4" sq.dr. Torque Angle Gauge is used depends upon the square drive of the appropriate torque wrench employed.
  13. BOSCH Nozzle Injector Tester (Alat Uji Injektor)
    Mulai

    Rp2.299.900

    BOSCH Nozzle Injector Tester (Alat Uji Injektor)
    Deskripsi:
    Nozzle Tester Model s60H( Top Quality ) Alat Test Nozzle Mobil / Alat Uji Nozzle Truk / Alat BengkelSpesifikasi-Pengujian injeksi-nozzle menjadi mudah.-The Bosch Nozzle Tester adalah unit yang sangat serbaguna:-Pengujian dan penyesuaian tekanan pembukaan injeksi nosel-Penilaian semprot injeksi mengenai bentuk dan atomisasi (image injeksi semprot)-Memeriksa kebocoran di saluran injeksi, dan memeriksa sifat obrolan di pemegang nosel dua musim semi, melangkah pemegang nozzle, dan UI / UP aplikasi.-Dibandingkan dengan model pendahulunya EFEP 60H, karena cepat membaca akurasi yang lebih baik (1 bar), dan meningkatkan akurasi pengukuran manometer, kemungkinan ketidakakuratan pengukuran secara keseluruhan telah meningkat pada EPS 100 dari +/- 4 bar +/- 2,4 bar. Ini berarti bahwa bahkan kebocoran yang paling menit dapat dianalisis dan dicegah sehingga kemungkinan goyang mesin saat idle dapat dikesampingkan. Perbaikan desain telah mengakibatkan kebocoran dalam dari EPS 100 jauh lebih rendah dibandingkan dengan EFEP memiliki keuntungan bahwa dalam rangka pengujian kebocoran pada pemegang nosel dua musim semi dan Unit injector dll, tekanan yang dihasilkan tidak drop.
  14. KING TONY Diesel Engine Compression Tester Kit
    Mulai

    Rp4.799.900

    KING TONY Diesel Engine Compression Tester Kit
    Deskripsi:
    -Suitable for testing cars and light commercial vehicles with direct or indirect injection on diesel engine-Gauge reading range from 0-1000 psi (0-70 bar)-Includes a pressure gauge, various connect adapter and replacement seal & washer
    atribut:
    • Gauge Range (psi): 0-1000
  15. GRIP ON TOOLS Compression Tester Kit
    Mulai

    Rp629.900

    GRIP ON TOOLS Compression Tester Kit
    Deskripsi:
    - Quickly and accurately check compression on petrol engines.- Thread sizes: M18 x 1.5, M14 x 1.25 M10 x 1.0, M12 x 1.25- 2.5, 0-300psi, 0-2000Kpa- M10x1, M12x1.25, M14x1.25, M18x1.5
Daftar Harga diesel compression tester Terbaru March 2026
JTC Diesel Compression TesterRp7.699.900
monotaro Compression TesterRp1.199.900
Startools Diesel Compression TesterRp1.499.900
NPA (Toyo Tech) Compression Tester For Diesel EngineRp13.999.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp779.900
Wipro Compression Tester Kit (Diesel)Rp1.299.900
JTC Air Type Cylinder Leak TesterRp4.799.900
KRISBOW Kit Alat Ukur Kompresi MesinRp339.900
JTC Compression Tester FullRp2.899.900
NPA Compression Gauge for DieselRp10.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait